Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer Tee, Socket x Socket x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size

  • Mfr # 402101BC

  • Zoro # G5279084


product price: $0.60
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in x 3/4 in x 1/2 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402101BC
Zoro #
G5279084
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4 in x 3/4 in x 1/2 in
Pipe Fitting Length
2.59"
Pipe Size (Fittings)
3/4" x 3/4" x 1/2"
Fitting Length
2.59 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 9/16 in
Fitting Thread Size C
14
Fitting Side C Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
1 5/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 5/16 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Item
Reducer Tee
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Compliance
ASTM
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Tees
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Reducing Tee
Standards
NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Compliance Level
Certified
Schedule
Schedule 40
Fitting Side C Type
NPT
Low Lead Certified Standard
NSF 61; NSF 14
Includes Plug
No
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Seal
No
Maximum Operating Pressure
480 psi
For Pipe Schedule
40
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side C Gender
Female
Fitting Side A Gender
Female

Description

Tee, 3/4 In. x 1/2 In.Slip x Slip x FPT Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 2.59 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.