Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer Tee, Socket x Socket x FNPT, 4 in x 4 in x 3 in Pipe Size

  • Mfr # 402422

  • Zoro # G5277316


product price: $10.49
/ea

Key Features

Pipe Size - Pipe Fitting
4 in x 4 in x 3 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402422
Zoro #
G5277316
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in x 4 in x 3 in
Pipe Size (Fittings)
4" x 4" x 3"
Pipe Fitting Length
7.65"
Fitting Length
7.65 in
Overall Length
7 5/8 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Item
Reducer Tee
Specific Pipe Fitting Shape
Reducing Tee
Fittings Sub-Category
Tees
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Standards
NSF 14, NSF 61
Color
White
Pipe Fitting Material
PVC
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Gender
Female
Includes Seal
No
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Includes Shield
No
Fitting Side A Type
Socket
Schedule
Schedule 40
Maximum Operating Pressure
260 psi
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side B Type
Socket
Fitting Side B Gender
Female

Description

Tee, 4 In. x 3 In.Slip x Slip x FPT Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 7.65 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.