Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size

  • Mfr # 801-211

  • Zoro # G3336785


product price: $8.99
/ea

Key Features

Pipe Size - Pipe Fitting
1 1/2 in x 1 1/2 in x 1 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
471 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-211
Zoro #
G3336785
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 1/2 in x 1 1/2 in x 1 in
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1"
Overall Length
4 3/16 in
Fitting Side B Outside Diameter
1 11/16 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 1/2 in
Fitting Side C Outside Diameter
2 5/16 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
471 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Reducer Tee
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Tees
Max. Temp.
140 Degrees F
Standards
NSF/ANSI Standard 14, 61 Certified; ASTM D1784, ASTM D 1785, CSA B137.3
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side C Type
Socket
Maximum Operating Pressure
470 psi @ 73 Degrees F
For Pipe Schedule
80
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Fitting Side A Gender
Female
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61
Includes Shield
No
Low Lead Compliance Level
Certified
Fitting Side C Gender
Female

Description

Reducing Tee, Slip Socket Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D1784, NSF-14 Certified, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.