Zoro Homepage

PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1/2 in x 1 in Pipe Size

  • Mfr # 401124

  • Zoro # G5277133


product price: $0.89
/ea

Key Features

Pipe Size - Pipe Fitting
1 in x 1/2 in x 1 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401124
Zoro #
G5277133
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in x 1/2 in x 1 in
Pipe Size (Fittings)
1" x 1/2" x 1"
Pipe Fitting Length
3.06"
Fitting Length
3.06 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
3 1/16 in
Fitting Side B Nominal Pipe Size
1 in

Description

Reducing Tee, 1x3/4x1/2", Slip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.