Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 1/2 in Pipe Size

  • Mfr # 401122

  • Zoro # G5276993


product price: $0.99
/ea
Sold in multiples of 50 for $49.50

Key Features

Pipe Size - Pipe Fitting
1 in x 3/4 in x 1/2 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401122
Zoro #
G5276993
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in x 3/4 in x 1/2 in
Fitting Length
2.8 in
Pipe Fitting Length
2.80"
Pipe Size (Fittings)
1" x 3/4" x 1/2"
Fitting Side C Nominal Pipe Size
1 in
Overall Length
2 3/4 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Reducer Tee
Color
White
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Tees
Specific Pipe Fitting Shape
Reducing Tee
Compliance
ASTM
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Standards
NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side A Type
Socket
Includes Shield
No
Fitting Side C Type
Socket
Schedule
Schedule 40
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Maximum Operating Pressure
450 psi
Includes Plug
No
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 14

Description

PVC,Tee,1inSocket,1/2inSocket,1inSocket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.