Zoro Homepage

PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 in Pipe Size

  • Mfr # 401289

  • Zoro # G5277142


product price: $7.15
/ea

Key Features

Pipe Size - Pipe Fitting
2 1/2 in x 2 1/2 in x 1 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401289
Zoro #
G5277142
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 1/2 in x 2 1/2 in x 1 in
Pipe Size (Fittings)
2-1/2" x 2-1/2" x 1"
Pipe Fitting Length
5.17"
Fitting Length
5.17 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
1 in
Overall Length
5 1/8 in
Fitting Side B Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Item
Reducer Tee
Max. Temp.
140 Degrees F
Fittings Sub-Category
Tees
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Reducing Tee
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Standards
NSF 14, NSF 61
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Plug
No
Fitting Side A Type
Socket
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Fitting Side C Type
Socket
Includes Shield
No
Fitting Side B Type
Socket
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Schedule
Schedule 40
Fitting Side A Gender
Female
Low Lead Certified Standard
NSF 61; NSF 14

Description

Tee, 2-1/2 In. x 1 In.Slip x Slip x Slip Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 5.17 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.