Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/2 in Pipe Size

  • Mfr # 401251

  • Zoro # G5278987


product price: $4.19
/ea

Key Features

Pipe Size - Pipe Fitting
2 in x 2 in x 1 1/2 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401251
Zoro #
G5278987
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in x 2 in x 1 1/2 in
Pipe Fitting Length
4.75"
Pipe Size (Fittings)
2" x 2" x 1-1/2"
Fitting Length
4.75 in
Fitting Side C Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 11/16 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
4 3/4 in
Fitting Side A Outside Diameter
2 11/16 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Item
Reducer Tee
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Standards
NSF 14, NSF 61
Color
White
Fittings Sub-Category
Tees
Specific Pipe Fitting Shape
Reducing Tee
Max. Temp.
140 Degrees F
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Includes Plug
No
Low Lead Compliance Level
Certified
Fitting Side B Type
Socket
Fitting Side C Gender
Female
Includes Shield
No
Fitting Side B Gender
Female
For Pipe Schedule
40
Fitting Side A Gender
Female
Schedule
Schedule 40
Maximum Operating Pressure
280 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Fitting Side C Type
Socket

Description

PVC,Tee,2inSocket,2inSocket,11/2inSocket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.