Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size

  • Mfr # 801-420

  • Zoro # G3129752


product price: $43.55
/ea

Key Features

Pipe Size - Pipe Fitting
4 in x 4 in x 2 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
324 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-420
Zoro #
G3129752
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in x 4 in x 2 in
Pipe Size (Fittings)
4" x 4" x 2"
Fitting Side C Outside Diameter
5 3/16 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
5 3/16 in
Overall Length
7 in
Fitting Side B Outside Diameter
2 7/8 in
Fitting Side C Nominal Pipe Size
2 in
For Pipe Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
324 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Reducer Tee
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Fittings Sub-Category
Tees
Color
Gray
Specific Pipe Fitting Shape
Reducing Tee
Standards
NSF/ANSI Standard 14, 61 Certified; ASTM D1784, ASTM D 1785, CSA B137.3
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Plug
No
Includes Seal
No
Fitting Side C Type
Socket
Fitting Side A Type
Socket
Schedule
Schedule 80
For Pipe Schedule
80
Includes Shield
No
Low Lead Compliance Level
Certified
Maximum Operating Pressure
320 psi @ 73 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Low Lead Certified Standard
NSF 61

Description

Reducing Tee, Slip Socket Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D1784, NSF-14 Certified, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.