PVC Reducing 90 Degrees Elbow, Slip x Slip, 1 1/4 in x 1 in Pipe Size

  • Mfr # 406168

  • Zoro # G5285585


product price: $1.69
/ea

Key Features

Pipe Size - Pipe Fitting
1 1/4 in x 1 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Slip x Slip
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406168
Zoro #
G5285585
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 1/4 in x 1 in
Pipe Fitting Length
3.45"
Pipe Size (Fittings)
1-1/4" x 1"
Fitting Length
3.45 in
Overall Length
3 7/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 3/8 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Slip x Slip
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Reducing 90 Degrees Elbow
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Standards
NSF 14, NSF 61
Fittings Sub-Category
Elbows
Color
White
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Shield
No
Fitting Side B Type
Socket
Includes Seal
No
Schedule
Schedule 40
Fitting Side A Type
Socket
Maximum Operating Pressure
370 psi
Fitting Side A Gender
Female
Includes Plug
No
Low Lead Compliance Level
Certified

Description

90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Socket, 1 3/8 in, 1 in, Female, Socket, 1 1/16 in, Includes Seal Seal Not Included, 3 29/64 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.