Zoro Homepage

PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size

  • Mfr # 839-251

  • Zoro # G3005353


product price: $9.19
/ea

Key Features

Pipe Size - Pipe Fitting
2 in x 1 1/2 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
202 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839-251
Zoro #
G3005353
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in x 1 1/2 in
Pipe Size (Fittings)
2" x 1-1/2"
Fitting Side A Outside Diameter
2 1/4 in
For Pipe Outside Diameter
2 in
Fitting Side B Outside Diameter
2 9/16 in
Overall Length
1 5/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Hex Size
2 9/16 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
202 psi at 73 Degrees F
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Reducing Bushing
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM D1784, ASTM D 1785, ASTM D 2464, NSF14 Certified, CSA B137.3
Color
Gray
Fittings Sub-Category
Bushings
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side A Type
NPT
Low Lead Certified Standard
NSF 61
Fitting Side B Pipe Threading
11 1/2
Includes Seal
No
Low Lead Compliance Level
Certified
Maximum Operating Pressure
200 psi @ 73 Degrees F
Schedule
Schedule 80
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
NPT
Includes Plug
No
Fitting Side B Gender
Female
Fitting Side A Gender
Male
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Includes Shield
No

Description

Reducing Bushing, PVC, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Male, NPT, 2 1/4 in, 11 1/2, 1 1/2 in, Female, NPT, 2 9/16 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 in, 1 11/32 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.