Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size

  • Mfr # 839-338

  • Zoro # G3225871


product price: $13.99
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 2 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
187 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839-338
Zoro #
G3225871
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 2 in
Pipe Size (Fittings)
3" x 2"
Fitting Side B Outside Diameter
3 11/16 in
For Pipe Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 3/8 in
Fitting Side B Nominal Pipe Size
2 in
Hex Size
3 11/16 in
Overall Length
2 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
187 psi at 73 Degrees F
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Standards
ASTM D1784, ASTM D 1785, ASTM D 2464, NSF14 Certified, CSA B137.3
Fittings Sub-Category
Bushings
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Color
Gray
Specific Pipe Fitting Shape
Reducing Bushing
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Shield
No
Schedule
Schedule 80
Low Lead Compliance Level
Certified
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
NPT
Low Lead Certified Standard
NSF 61
Fitting Side A Pipe Threading
8
Includes Plug
No
Fitting Side A Gender
Male
Includes Seal
No
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
185 psi @ 73 Degrees F
Fitting Side B Gender
Female
Fitting Side B Type
NPT

Description

Reducing Bushing, PVC, Schedule 80, For Pipe Schedule Schedule 80, 3 in, Male, NPT, 3 3/8 in, 8, 2 in, Female, NPT, 3 11/16 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 in, 2 1/64 in Overall Length, 185 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.