PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size

  • Mfr # 838-212

  • Zoro # G2970922


product price: $7.29
/ea

Key Features

Pipe Size - Pipe Fitting
1 1/2 in x 1 1/4 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
235 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838-212
Zoro #
G2970922
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 1/2 in x 1 1/4 in
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Fitting Side A Outside Diameter
1 7/8 in
For Pipe Outside Diameter
1 1/2 in
Overall Length
1 11/16 in
Fitting Side B Outside Diameter
2 1/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Hex Size
2 1/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
235 psi at 73 Degrees F
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Color
Gray
Standards
ASTM D2467
Specific Pipe Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Bushings
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Seal
No
Fitting Side A Gender
Male
Maximum Operating Pressure
260 psi @ 73 Degrees F
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Includes Plug
No
Includes Shield
No
Fitting Side B Pipe Threading
11 1/2
For Pipe Schedule
80
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61
Fitting Side A Type
Spigot

Description

Reducing Bushing, PVC, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/4 in, Female, NPT, 2 1/16 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 1/2 in, 1 11/16 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.