Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size

  • Mfr # 438167

  • Zoro # G5276747


product price: $4.79
/ea

Key Features

Pipe Size - Pipe Fitting
1 1/4 in x 3/4 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
438167
Zoro #
G5276747
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 1/4 in x 3/4 in
Pipe Fitting Length
1.57"
Fitting Length
1.57 in
Pipe Size (Fittings)
1-1/4" x 3/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Hex Size
1 3/4 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Thread Size B
14
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 9/16 in
Fitting Side A Outside Diameter
1 5/8 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Color
White
Standards
NSF 14, NSF 61
Compliance
ASTM
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Reducing Bushing
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Bushings
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Schedule
Schedule 40
Fitting Side A Type
Spigot
For Pipe Schedule
40
Includes Shield
No
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 14
Includes Plug
No
Maximum Operating Pressure
370 psi
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Spigot, 1 5/8 in, 3/4 in, Female, NPT, 1 3/4 in, 14, Includes Seal Seal Not Included, 1 9/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.