Zoro Homepage

PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 in Pipe Size

  • Mfr # 438289

  • Zoro # G5277946


product price: $4.75
/ea

Key Features

Pipe Size - Pipe Fitting
2 1/2 in x 1 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438289
Zoro #
G5277946
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 1/2 in x 1 in
Pipe Fitting Length
2.32"
Fitting Length
2.32 in
Pipe Size (Fittings)
2-1/2" x 1"
Hex Size
3 1/16 in
Fitting Side A Outside Diameter
2 7/8 in
Fitting Side B Outside Diameter
3 1/16 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Overall Length
2 5/16 in
Fitting Thread Size B
11 1/2
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Pipe Fitting Material
PVC
Fittings Sub-Category
Bushings
Standards
NSF 14, NSF 61
Max. Temp.
140 Degrees F
Color
White
Compliance
ASTM
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Fitting Side A Type
Spigot
Low Lead Compliance Level
Certified
Fitting Side B Type
NPT
Schedule
Schedule 40
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Gender
Female
Includes Plug
No
Includes Shield
No
For Pipe Schedule
40

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Spigot, 2 7/8 in, 1 in, Female, NPT, 3 1/16 in, 11 1/2, Includes Seal Seal Not Included, 2 5/16 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.