Zoro Homepage

PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 1/2 in Pipe Size

  • Mfr # 438337

  • Zoro # G5276887


product price: $4.89
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 1 1/2 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438337
Zoro #
G5276887
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 1 1/2 in
Pipe Fitting Length
2.37"
Pipe Size (Fittings)
3" x 1-1/2"
Fitting Length
2.37 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 3/8 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Standards
NSF 14, NSF 61
Specific Pipe Fitting Shape
Reducing Bushing
Compliance
ASTM
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 40
Color
White
Fittings Sub-Category
Bushings
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Fitting Side A Type
Spigot
Includes Plug
No
Low Lead Compliance Level
Certified
Includes Shield
No
Fitting Side A Gender
Male
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Maximum Operating Pressure
260 psi
Fitting Side B Gender
Female
Fitting Side B Type
NPT
For Pipe Schedule
40

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Male, Spigot, 1 1/2 in, Female, NPT, Includes Seal Seal Not Included, 2 3/8 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.