Zoro Homepage

PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size

  • Mfr # 838-339

  • Zoro # G2555497


product price: $25.35
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 2 1/2 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
187 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838-339
Zoro #
G2555497
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 2 1/2 in
Pipe Size (Fittings)
3" x 2-1/2"
For Pipe Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side B Outside Diameter
3 11/16 in
Hex Size
3 11/16 in
Overall Length
2 1/4 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
187 psi at 73 Degrees F
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Fittings Sub-Category
Bushings
Standards
ASTM D1784, ASTM D 1785, CSA B137.3, NSF14 Certified
Specific Pipe Fitting Shape
Reducing Bushing
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Maximum Operating Pressure
210 psi @ 73 Degrees F
Includes Plug
No
Includes Seal
No
Fitting Side A Gender
Male
For Pipe Schedule
80
Schedule
Schedule 80
Fitting Side B Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61
Includes Shield
No
Fitting Side B Gender
Female
Fitting Side A Type
Spigot
Low Lead Compliance Level
Certified
Fitting Side B Type
NPT

Description

Reducing Bushing, PVC, Schedule 80, For Pipe Schedule Schedule 80, 3 in, Male, Spigot, 3 1/2 in, 2 1/2 in, Female, NPT, 3 11/16 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 in, 2 1/4 in Overall Length, 210 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.