Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size

  • Mfr # 438422

  • Zoro # G5285637


product price: $8.19
/ea

Key Features

Pipe Size - Pipe Fitting
4 in x 3 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438422
Zoro #
G5285637
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in x 3 in
Pipe Size (Fittings)
4" x 3"
Fitting Length
2.4 in
Pipe Fitting Length
2.40"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
4 in
Overall Length
2 3/8 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Fittings Sub-Category
Bushings
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Standards
NSF 14, NSF 61
Compliance
ASTM
Specific Pipe Fitting Shape
Reducing Bushing
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40
Includes Shield
No
Fitting Side A Gender
Male
Includes Plug
No
Maximum Operating Pressure
220 psi
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Schedule
Schedule 40
Fitting Side A Type
Spigot

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Male, Spigot, 3 in, Female, NPT, Includes Seal Seal Not Included, 2 13/32 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.