Zoro Homepage

PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size

  • Mfr # 838-422

  • Zoro # G3394772


product price: $52.99
/ea

Key Features

Pipe Size - Pipe Fitting
4 in x 3 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
162 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838-422
Zoro #
G3394772
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in x 3 in
Pipe Size (Fittings)
4" x 3"
Overall Length
2 3/4 in
Fitting Side B Outside Diameter
4 3/4 in
Fitting Side A Nominal Pipe Size
4 in
For Pipe Outside Diameter
4 in
Hex Size
4 3/4 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
4 1/2 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
162 psi at 73 Degrees F
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Pipe Fitting Material
PVC
Color
Gray
Standards
ASTM D1784, ASTM D 1785, CSA B137.3, NSF14 Certified
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Bushings
Specific Pipe Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
185 psi @ 73 Degrees F
Schedule
Schedule 80
Low Lead Compliance Level
Certified
Includes Shield
No
Includes Plug
No
Includes Seal
No
Fitting Side B Pipe Threading
8
Fitting Side B Gender
Female
Low Lead Certified Standard
NSF 61
Fitting Side A Type
Spigot
Fitting Side B Type
NPT
Fitting Side A Gender
Male
For Pipe Schedule
80

Description

Reducing Bushing, PVC, Schedule 80, For Pipe Schedule Schedule 80, 4 in, Male, Spigot, 4 1/2 in, 3 in, Female, NPT, 4 3/4 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 4 in, 2 3/4 in Overall Length, 185 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.