Zoro Homepage

PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size

  • Mfr # 437130BC

  • Zoro # G5278673


product price: $0.58
/ea

Key Features

Pipe Size - Pipe Fitting
1 in x 1/2 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437130BC
Zoro #
G5278673
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in x 1/2 in
Fitting Length
1.24 in
Pipe Size (Fittings)
1" x 1/2"
Pipe Fitting Length
1.24"
Hex Size
1 3/8 in
Fitting Side B Outside Diameter
1 3/8 in
Overall Length
1 3/16 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Compliance
ASTM
Standards
NSF 14, NSF 61
Fittings Sub-Category
Bushings
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Fitting Side A Type
Spigot
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40
Maximum Operating Pressure
450 psi
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Includes Shield
No
Fitting Side B Type
Socket
Includes Seal
No
Includes Plug
No

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Male, Spigot, 1 1/4 in, 1/2 in, Female, Socket, 1 3/8 in, Includes Seal Seal Not Included, 1 15/64 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.