Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size

  • Mfr # 437291

  • Zoro # G5278795


product price: $4.29
/ea

Key Features

Pipe Size - Pipe Fitting
2 1/2 in x 1 1/2 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437291
Zoro #
G5278795
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 1/2 in x 1 1/2 in
Fitting Length
2.33 in
Pipe Fitting Length
2.33"
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Fitting Side B Outside Diameter
3 1/8 in
Overall Length
2 5/16 in
Hex Size
3 1/8 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side A Outside Diameter
2 13/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Bushings
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Reducing Bushing
Color
White
Compliance
ASTM
Standards
NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Gender
Male
Schedule
Schedule 40
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Type
Spigot
Fitting Side B Type
Socket
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
Includes Shield
No
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Certified

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Spigot, 2 13/16 in, 1 1/2 in, Female, Socket, 3 1/8 in, Includes Seal Seal Not Included, 2 21/64 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.