Zoro Homepage

PVC Reducing Bushing, Spigot x Socket, 2 in x 1/2 in Pipe Size

  • Mfr # 837-247

  • Zoro # G3239616


product price: $8.55
/ea

Key Features

Pipe Size - Pipe Fitting
2 in x 1/2 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
404 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837-247
Zoro #
G3239616
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in x 1/2 in
Pipe Size (Fittings)
2" x 1/2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1/2 in
Hex Size
2 9/16 in
Fitting Side B Outside Diameter
2 9/16 in
Fitting Side A Outside Diameter
2 3/8 in
For Pipe Outside Diameter
2 in
Overall Length
1 3/4 in

Description

Reducing Bushing, PVC, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Male, Spigot, 2 3/8 in, 1/2 in, Female, Socket, 2 9/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 in, 1 13/16 in Overall Length, 400 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.