Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size

  • Mfr # 437336

  • Zoro # G5277885


product price: $5.79
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 1 1/4 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437336
Zoro #
G5277885
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 1 1/4 in
Pipe Fitting Length
2.35"
Fitting Length
2.35 in
Pipe Size (Fittings)
3" x 1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
2 5/16 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Bushings
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Reducing Bushing
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 40
Standards
NSF 14, NSF 61
Compliance
ASTM
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Type
Socket
Schedule
Schedule 40
Includes Plug
No
Fitting Side A Gender
Male
Low Lead Compliance Level
Certified
Includes Shield
No
Fitting Side A Type
Spigot
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
For Pipe Schedule
40
Maximum Operating Pressure
260 psi
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Male, Spigot, 1 1/4 in, Female, Socket, Includes Seal Seal Not Included, 2 11/32 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.