Zoro Homepage

PVC Reducing Bushing, Spigot x Socket, 6 in x 2 in Pipe Size

  • Mfr # 437528

  • Zoro # G5277921


product price: $14.25
/ea

Key Features

Pipe Size - Pipe Fitting
6 in x 2 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437528
Zoro #
G5277921
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6 in x 2 in
Fitting Length
3.84 in
Pipe Fitting Length
3.84"
Pipe Size (Fittings)
6" x 2"
Hex Size
6 15/16 in
Fitting Side A Outside Diameter
6 5/8 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
4 in
Fitting Side B Outside Diameter
6 15/16 in

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 6 in, Male, Spigot, 6 5/8 in, 2 in, Female, Socket, 6 15/16 in, Includes Seal Seal Not Included, 4 1/32 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.