Zoro Homepage

PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size

  • Mfr # 829-338

  • Zoro # G2531383


product price: $30.65
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 2 in
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
375 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829-338
Zoro #
G2531383
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 2 in
Pipe Size (Fittings)
3" x 2"
Fitting Side B Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
3 in
Overall Length
3 9/16 in
Fitting Side A Outside Diameter
4 3/8 in
For Pipe Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
375 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
Item
Reducing Coupling
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Max. Temp.
140 Degrees F
Fittings Sub-Category
Couplings
Standards
ASTM D1784, ASTM D 1785, NSF14, CSA B137.3
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Seal
No
For Pipe Schedule
80
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61
Maximum Operating Pressure
370 psi @ 73 Degrees F
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Schedule
Schedule 80
Includes Plug
No
Includes Shield
No

Description

Reducing Coupling, PVC, Schedule 80, For Pipe Schedule Schedule 80, 3 in, Female, Socket, 4 3/8 in, 2 in, Female, Socket, 3 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 in, 3 39/64 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.