Zoro Homepage

PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size

  • Mfr # 829-101

  • Zoro # G2870734


product price: $3.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in x 1/2 in
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
848 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829-101
Zoro #
G2870734
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4 in x 1/2 in
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Outside Diameter
1 1/2 in
Overall Length
2 1/8 in
For Pipe Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
848 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
Item
Reducing Coupling
Color
Gray
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Reducing Coupling
Standards
ASTM D1784, ASTM D 1785, NSF14, CSA B137.3
Fittings Sub-Category
Couplings
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61
Includes Plug
No
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
80
Schedule
Schedule 80
Maximum Operating Pressure
690 psi @ 73 Degrees F
Fitting Side A Gender
Female
Includes Shield
No
Fitting Side A Type
Socket
Fitting Side B Gender
Female

Description

Reducing Coupling, PVC, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 1 1/4 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3/4 in, 2 1/8 in Overall Length, 690 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.