Zoro Homepage

PVC Reducing Elbow, Socket x FNPT, 1 in x 3/4 in Pipe Size

  • Mfr # 407131

  • Zoro # G5277081


product price: $4.19
/ea

Key Features

Pipe Size - Pipe Fitting
1 in x 3/4 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407131
Zoro #
G5277081
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in x 3/4 in
Pipe Size (Fittings)
1" x 3/4"
Pipe Fitting Length
2.28"
Fitting Length
2.28 in
Fitting Side A Outside Diameter
1 9/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 1/4 in
Fitting Thread Size B
14
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 in

Description

90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, Socket, 1 9/16 in, 3/4 in, Female, NPT, 1 1/4 in, 14, Includes Seal Seal Not Included, 2 9/32 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.