Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducing Male Adapter, Insert x MNPT, 1 1/2 in x 1 in Pipe Size

  • Mfr # 1436133

  • Zoro # G5316945


product price: $4.79
/ea

Key Features

Pipe Size - Pipe Fitting
1 1/2 in x 1 in
Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
Insert x MNPT
Basic Pipe Fitting Shape
Adapter
Fitting Length
3.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436133
Zoro #
G5316945
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 1/2 in x 1 in
Fitting Length
3.04 in
Pipe Fitting Length
3.04"
Pipe Size (Fittings)
1-1/2" x 1"
Fitting Side B Nominal Pipe Size
1 in
Overall Length
3 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Barb Size
1-1/2"
Fitting Thread Size B
11 1/2
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Outside Diameter
1 5/16 in

Details

Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
Insert x MNPT
Basic Pipe Fitting Shape
Adapter
Item
Reducing Male Adapter
Standards
NSF 14, NSF 61
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Color
Gray
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Reducing Adapter
Fittings Sub-Category
Adapters
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Maximum Operating Pressure
200 psi
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side A Type
Insert
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
Fitting Side B Type
NPT
Includes Shield
No
Fitting Side A Gender
Male
Includes Plug
No

Description

Reducing Adapter, PVC, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Insert, 1 5/8 in, 1-1/2 In. Barb Size, 1 in, Male, NPT, 1 5/16 in, 11 1/2, Includes Seal Seal Not Included, 3 3/64 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.