Zoro Homepage

PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size

  • Mfr # 1436075

  • Zoro # G5316884


product price: $4.89
/ea

Key Features

Pipe Size - Pipe Fitting
1 in x 1/2 in
Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
Insert x MNPT
Basic Pipe Fitting Shape
Adapter
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436075
Zoro #
G5316884
UPC #
025528708825
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in x 1/2 in
Fitting Length
2.64 in
Pipe Size (Fittings)
1" x 1/2"
Pipe Fitting Length
2.64"
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size B
14
Barb Size
1"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side A Outside Diameter
1 1/16 in
Overall Length
2 3/8 in

Details

Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
Insert x MNPT
Basic Pipe Fitting Shape
Adapter
Item
Reducing Male Adapter
Max. Temp.
140 Degrees F
Standards
NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Color
Gray
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Reducing Adapter
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Plug
No
Fitting Side A Type
Insert
Includes Shield
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Maximum Operating Pressure
200 psi
For Pipe Schedule
40
Fitting Side B Type
NPT

Description

Reducing Adapter, PVC, For Pipe Schedule Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. Barb Size, 1/2 in, Male, NPT, 1 1/16 in, 14, Includes Seal Seal Not Included, 2 27/64 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.