Zoro Homepage

PVC Reducing Male Adapter, MNPT x Insert, 1 in x 3/4 in Pipe Size

  • Mfr # 1436131

  • Zoro # G5316911


product price: $3.19
/ea

Key Features

Pipe Size - Pipe Fitting
1 in x 3/4 in
Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
MNPT x Insert
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436131
Zoro #
G5316911
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in x 3/4 in
Fitting Length
2.6 in
Pipe Fitting Length
2.60"
Pipe Size (Fittings)
1" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Barb Size
1"
Fitting Side B Outside Diameter
1 5/16 in
Fitting Thread Size B
11 1/2
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
13/16 in
Overall Length
2 3/4 in

Details

Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
MNPT x Insert
Basic Pipe Fitting Shape
Adapter
Item
Reducing Male Adapter
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Reducing Adapter
Color
Gray
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Adapters
Standards
NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
For Pipe Schedule
40
Maximum Operating Pressure
200 psi
Fitting Side B Gender
Male
Includes Plug
No
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Insert
Fitting Side A Type
NPT
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Shield
No
Fitting Side A Gender
Male

Description

Reducing Adapter, PVC, For Pipe Schedule Schedule 40, 1 in, Male, NPT, 13/16 in, 1 In. Barb Size, 3/4 in, Male, Insert, 1 5/16 in, 11 1/2, Includes Seal Seal Not Included, 2 51/64 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.