Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducing Tee, Insert, 2 in x 2 in x 1 in Pipe Size

  • Mfr # 1401249

  • Zoro # G5316507


product price: $6.79
/ea

Key Features

Pipe Size - Pipe Fitting
2 in x 2 in x 1 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Insert
Basic Pipe Fitting Shape
Tee
Standards
ASTM D1784, NSF 14, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401249
Zoro #
G5316507
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in x 2 in x 1 in
Pipe Size (Fittings)
2" x 2" x 1"
Pipe Fitting Length
5.50"
Fitting Length
5.5 in
Overall Length
5 1/2 in
Barb Size
2" x 1"
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
2 1/16 in
Fitting Side A Outside Diameter
2 1/16 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Insert
Basic Pipe Fitting Shape
Tee
Item
Reducing Tee
Standards
ASTM D1784, NSF 14, NSF 61
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Tees
Color
Gray
Specific Pipe Fitting Shape
Reducing Tee
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Gender
Male
Fitting Side A Type
Insert
Fitting Side A Gender
Male
Maximum Operating Pressure
200 psi
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side C Type
Insert
Fitting Side B Type
Insert
Fitting Side C Gender
Male
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Includes Seal
No
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Includes Plug
No

Description

TeeInsert Connection, Material of Construction PVC, Barb Size 2 In. x 1 In., Max. Temp. 140 Degrees FColor Gray, Length 5.50 In.Standards NSF 61, NSF 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.