Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducing Wye, Hub, 4 in x 4 in x 3 in Pipe Size

  • Mfr # 1WJV6

  • Zoro # G2704852


product price: $18.29
/ea

Key Features

Pipe Size - Pipe Fitting
4 in x 4 in x 3 in
Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WJV6
Zoro #
G2704852
UPC #
012871058301
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in x 4 in x 3 in
Pipe Size (Fittings)
4" x 4" x 3"
Fitting Side B Outside Diameter
5 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
5 in
Fitting Side C Outside Diameter
3 15/16 in
For Pipe Outside Diameter
3 1/2 in, 4 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Overall Length
6 9/16 in

Details

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Wye
Item
Reducing Wye
Application
Drain, Waste and Vent
Specific Pipe Fitting Shape
Reducing Wye
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Wyes
Standards
ASTM D1784, Cell Class 12454
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Color
White
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side B Type
Socket
Includes Shield
No
Fitting Side C Type
Socket
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
For Pipe Schedule
40
Fitting Side C Gender
Female
Maximum Operating Pressure
Gravity Flow
Schedule
Schedule 40
Includes Plug
No
Fitting Side A Type
Socket
Includes Seal
No

Description

Wye, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Standards Cell Class 12454, ASTM D-1784, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.