Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size

  • Mfr # 870-338FB

  • Zoro # G5327761


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3 in x 3 in x 2 in
Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870-338FB
Zoro #
G5327761
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 3 in x 2 in
Pipe Size (Fittings)
3" x 3" x 2"
Fitting Side C Nominal Pipe Size
2 in
For Pipe Outside Diameter
3 in
Fitting Side C Outside Diameter
4 1/8 in
Fitting Side A Outside Diameter
4 1/8 in
Fitting Side B Nominal Pipe Size
3 in
Overall Length
10 7/16 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
4 1/8 in

Details

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Wye
Item
Reducing Wye
Fittings Sub-Category
Wyes
Standards
NSF 14, ASTM D 1784, ASTM D 1785
Color
Gray
Specific Pipe Fitting Shape
Reducing Wye
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side C Gender
Female
Low Lead Compliance Level
Certified
Fitting Side C Type
Socket
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61
Fitting Side B Type
Socket
Includes Plug
No
For Pipe Schedule
80
Maximum Operating Pressure
150 psi @ 73 Degrees F
Includes Seal
No
Fitting Side A Gender
Female

Description

Wye,Body Material PVC,Schedule 80,Pipe Size 3 x 3 x 2 In.,Connection Type Socket x Socket x Socket,Max. Pressure 150 psi at 73 Degrees F,Color Gray,Max. Temp. 140 Degrees F,Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.