Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Repair Coupling, Hub, 1-1/2 in Pipe Size

  • Mfr # 1WKK4

  • Zoro # G2286322


product price: $4.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKK4
Zoro #
G2286322
UPC #
012871059650
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Overall Length
1 5/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
2 3/16 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Coupling
Item
Repair Coupling
Specific Pipe Fitting Shape
Coupling
Standards
ASTM D1784, Cell Class 12454
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Application
Drain, Waste and Vent
Fittings Sub-Category
Couplings
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Maximum Operating Pressure
Gravity Flow
Fitting Side A Type
Socket
Schedule
Schedule 40
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Includes Shield
No
For Pipe Schedule
40

Description

Repair Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 15/64 in, 1 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.