Zoro Homepage

PVC Repair Coupling, Socket x Socket, 1-1/4 in Pipe Size

  • Mfr # CUF012

  • Zoro # G5278165


product price: $12.55
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUF012
Zoro #
G5278165
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in
Fitting Length
6.82 in
Pipe Fitting Length
6.82"
Pipe Size (Fittings)
1-1/4"
Fitting Side A Outside Diameter
1 15/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 5/8 in
Overall Length
6 13/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
Item
Repair Coupling
Pipe Fitting Material
PVC
Standards
NSF 61, ASTM D1784
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Color
White
Max. Temp.
140 Degrees F
Fittings Sub-Category
Couplings
Temp. Range
32 Degrees to 140 Degrees F
Application
Potable Water
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Low Lead Compliance Level
Certified
Fitting Side A Gender
Female
Seal Material
Buna-N
Includes Plug
No
Fitting Side B Type
Socket
Maximum Operating Pressure
370 psi
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40
Fitting Side A Type
Socket

Description

Repair Coupling, PVC, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, Socket, 1 5/8 in, Includes Seal Seal Not Included, 6 53/64 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.