Zoro Homepage

PVC Repair Coupling, Socket x Socket, 2 in Pipe Size

  • Mfr # CUF020

  • Zoro # G5278156


product price: $21.39
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUF020
Zoro #
G5278156
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Fitting Length
8.54 in
Pipe Fitting Length
8.54"
Overall Length
8 1/2 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket x Socket
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
Item
Repair Coupling
Fittings Sub-Category
Couplings
Max. Temp.
140 Degrees F
Standards
NSF 61, ASTM D1784
Pipe Fitting Material
PVC
Color
White
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Coupling
Temp. Range
32 Degrees to 140 Degrees F
Application
Potable Water
Seal Material
Buna-N
Maximum Operating Pressure
280 psi
Low Lead Compliance Level
Certified
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Includes Seal
No
Includes Shield
No
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Includes Plug
No
Includes Pre-Applied Thread Sealant
No

Description

Repair Coupling, PVC, For Pipe Schedule Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 3/8 in, Includes Seal Seal Not Included, 8 35/64 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.