Zoro Homepage

PVC Riser Extender, MNPT x FNPT, 1/2 in Pipe Size

  • Mfr # 434005

  • Zoro # G5278375


product price: $3.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Extender
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Extender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434005
Zoro #
G5278375
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Fitting Length
2.06"
Pipe Size (Fittings)
1/2"
Fitting Length
2.06 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side A Outside Diameter
11/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
14
Overall Length
2 in
Fitting Thread Size A
14

Details

Specific Fitting Shape
Extender
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Extender
Item
Riser Extender
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Color
White
Standards
NSF 14, NSF 61
Fittings Sub-Category
Extenders
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Riser Extender
Compliance
ASTM
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Plug
No
For Pipe Schedule
40
Maximum Operating Pressure
600 psi
Low Lead Compliance Level
Certified
Includes Seal
No
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Low Lead Certified Standard
NSF 61; NSF 14
Schedule
Schedule 40
Includes Shield
No
Fitting Side B Gender
Female

Description

Riser Extender, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Male, NPT, 11/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal Seal Not Included, 2 1/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.