PVC Sanitary Tee, Socket, 6 in Pipe Size
Mfr # P400-060
Zoro # G8042956
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
Tee
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400-060
Zoro #
G8042956
UPC #
-
Country of Origin
Israel
Dimensions
Pipe Size - Pipe Fitting
6 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
6 in
Description
PVC,SanitaryTee,6inSocket,6inHub,6inHub
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.