Zoro Homepage

PVC Socket Cap, Hub, 6 in Pipe Size

  • Mfr # 1WKV7

  • Zoro # G2013051


product price: $26.79
/ea

Key Features

Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
Cap
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKV7
Zoro #
G2013051
UPC #
012871060571
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6 in
Pipe Size (Fittings)
6"
Outside Diameter
7 3/16 in
Overall Length
4 3/4 in
Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Cap
Item
Socket Cap
Color
White
Specific Pipe Fitting Shape
Socket Cap
Pipe Fitting Schedule/Class
Schedule 40
Application
Drain, Waste and Vent
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Caps
Max. Temp.
140 Degrees F
Standards
ASTM D1784, Cell Class 12454
Pipe Fitting Material
PVC
Connection
Hub
Temp. Range
0 Degrees to 140 Degrees F
Includes Seal
No
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40

Description

Cap, 6 in Nominal Pipe Size, PVC, Schedule 40, Socket, For Pipe Schedule Schedule 40, 7 3/16 in Outside Diameter, 4 3/4 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.