Zoro Homepage

PVC Solid Flange, FNPT, 3 in Pipe Size

  • Mfr # 852-030

  • Zoro # G2542766


product price: $52.39
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852-030
Zoro #
G2542766
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Outside Dia.
7 1/2 in
Flange Thickness
1 1/8 in
Nominal Pipe Size
3 in
Bolt Circle Diameter
6 in
Flange Outside Diameter
7 1/2 in
Overall Length
2 1/8 in
Bolt Hole Diameter
11/16 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
Solid Flange
Number of Holes
4
Fittings Sub-Category
Flanges
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, ASTM D 1785, NSF14 Certified, ANSI 150 Class according to ANSI B16.5
Max. Temp.
140 Degrees F
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
Number of Bolt Holes
4
Low Lead Compliance Level
Certified
For Pipe Schedule
80
Class
Class 150
Low Lead Certified Standard
NSF61
Schedule
Schedule 80
Connection Surface
Flat
Maximum Operating Pressure
150 psi

Description

Flange, Raised, 3 in Nominal Pipe Size, Female NPT, 7 1/2 in Flange Outside Diameter, 1 1/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 2 1/8 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.