Zoro Homepage

PVC Solid Flange, Socket, 2-1/2 in Pipe Size

  • Mfr # 851-025

  • Zoro # G0499904


product price: $24.79
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
Flange
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851-025
Zoro #
G0499904
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in
Outside Dia.
7 in
Pipe Size (Fittings)
2-1/2"
Overall Length
1 15/16 in
Bolt Hole Diameter
11/16 in
Nominal Pipe Size
2 1/2 in
Bolt Circle Diameter
5 1/2 in
Flange Thickness
3/4 in
Flange Outside Diameter
7 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
Solid Flange
Specific Pipe Fitting Shape
Flange
Fittings Sub-Category
Flanges
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Number of Holes
4
Max. Temp.
140 Degrees F
Color
Gray
Standards
ASTM D1784, NSF14 Certified, ANSI 150 Class according to ANSI B16.5
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
Connection Surface
Flat
Maximum Operating Pressure
150 psi
For Pipe Schedule
80
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF61
Class
Class 150
Number of Bolt Holes
4
Schedule
Schedule 80

Description

Flange, Raised, 2 1/2 in Nominal Pipe Size, Socket, 7 in Flange Outside Diameter, 3/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 1 15/16 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.