Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size

  • Mfr # 802-010SR

  • Zoro # G3319626


product price: $32.75
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-010SR
Zoro #
G3319626
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Fitting Side A Nominal Pipe Size
1 in
Overall Length
3 5/8 in
Fitting Side C Outside Diameter
1 11/16 in
Fitting Side A Outside Diameter
1 11/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 11/16 in
Fitting Side C Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Tee
Item
Tee
Standards
ASTM D1784, D2467
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
PVC, Stainless Steel
Color
Gray
Basic Pipe Fitting Material
Plastic and Metal
Fittings Sub-Category
Tees
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
140 Degrees F
Temp. Range
73 Degrees to 180 Degrees F
Application
Non-Potable Water
Fitting Side A Gender
Female
Fitting Side B Type
Socket
For Pipe Schedule
80
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Includes Shield
Yes
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Fitting Side C Gender
Female
Includes Plug
No
Includes Seal
No
Fitting Side A Type
Socket

Description

Threaded Tee, Socket x Socket x FNPT Connection, Material of Construction PVC, Schedule 80, Color Dark Gray, Standards ASTM D1784, D2467, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.