Zoro Homepage

PVC Straight Plug, Insert, 2 in Pipe Size

  • Mfr # 1449-020

  • Zoro # G5316464


product price: $5.15
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Straight Plug
Fitting Connection Type
Insert
Max. Pressure
170 psi@73 Degrees F
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1449-020
Zoro #
G5316464
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Pipe Fitting Length
1.94"
Fitting Length
1.94 in
Overall Length
1 15/16 in
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Barb Size
2"

Details

Specific Fitting Shape
Straight Plug
Fitting Connection Type
Insert
Max. Pressure
170 psi@73 Degrees F
Basic Pipe Fitting Shape
Plug
Item
Straight Plug
Max. Temp.
140 Degrees F
Standards
ASTM D1784, NSF 14, NSF 61
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Straight Plug
Color
Gray
Fittings Sub-Category
Plugs
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Maximum Operating Pressure
500 psi
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No

Description

Plug, 2 in Nominal Pipe Size, PVC, Schedule 40, Insert, For Pipe Schedule Schedule 40, 2 3/8 in Outside Diameter, 1 15/16 in Overall Length, 500 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.