Zoro Homepage

PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size

  • Mfr # 1WKD6

  • Zoro # G2793533


product price: $10.99
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
45 Degrees Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKD6
Zoro #
G2793533
UPC #
012871058936
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Fitting Side A Outside Diameter
4 1/2 in
Overall Length
6 1/8 in
Fitting Side B Outside Diameter
5 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
For Pipe Outside Diameter
4 1/2 in

Details

Specific Fitting Shape
45 Degrees Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 45 Degrees
Basic Pipe Fitting Material
Plastic
Application
Drain, Waste and Vent
Standards
ASTM D1784, Cell Class 12454
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
45 Degree Street Elbow
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Color
White
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side A Gender
Male
Maximum Operating Pressure
Gravity Flow
Schedule
Schedule 40
Includes Seal
No
Fitting Side B Type
Socket
Fitting Side A Type
Spigot
Includes Shield
No
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female

Description

45 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 4 in, Female, Socket, 5 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 4 1/2 in, 6 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.