Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 4 in Pipe Size

  • Mfr # 06064

  • Zoro # G3371943


product price: $23.49
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
90 Degrees Long Sweep Street Elbow
Fitting Connection Type
Spigot x Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06064
Zoro #
G3371943
UPC #
012871060649
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
For Pipe Outside Diameter
4 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Overall Length
11 9/16 in
Fitting Side B Outside Diameter
4 1/2 in
Fitting Side A Outside Diameter
5 in

Details

Specific Fitting Shape
90 Degrees Long Sweep Street Elbow
Fitting Connection Type
Spigot x Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 90 Degrees, Long Sweep
Fittings Sub-Category
Elbows
Max. Temp.
140 Degrees F
Standards
Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Long Sweep Street Elbow
Application
Drain, Waste and Vent
Pipe Fitting Schedule/Class
Schedule DWV
Basic Pipe Fitting Material
Plastic
Color
White
Temp. Range
-20 Degrees to 140 Degrees F
Maximum Operating Pressure
Gravity Flow
For Pipe Schedule
40
Fitting Side B Type
Spigot
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Includes Shield
No
Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side A Type
Socket

Description

90 Degrees Long Sweep Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Male, Spigot, 4 1/2 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 4 1/2 in, 11 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.