Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Street Elbow, 90 Degrees, MNPT x Socket, 1 in Pipe Size

  • Mfr # 410010

  • Zoro # G5278271


product price: $4.05
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410010
Zoro #
G5278271
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Fitting Length
2.68"
Fitting Length
2.68 in
Pipe Size (Fittings)
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 11/16 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 90 Degrees
Standards
NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degree Street Elbow
Compliance
ASTM
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Includes Shield
No
Maximum Operating Pressure
450 psi
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Schedule
Schedule 40
Fitting Side A Gender
Male
Includes Plug
No
Fitting Side B Type
Socket
Fitting Side A Type
NPT

Description

90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Male, NPT, 1 in, Female, Socket, Includes Seal Seal Not Included, 2 11/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.