PVC Street Elbow, 90 Degrees, Spigot x Socket, 1/2 in Pipe Size
Mfr # 409005
Zoro # G5278305
product price: $1.99
/eaKey Features
Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
409005
Zoro #
G5278305
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2 in
Fitting Length
1.85 in
Pipe Fitting Length
1.85"
Pipe Size (Fittings)
1/2"
Fitting Side A Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 13/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/16 in
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Male, Spigot, 13/16 in, 1/2 in, Female, Socket, 1 1/16 in, Includes Seal Seal Not Included, 1 27/32 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.