Zoro Homepage

PVC Street Elbow, 90 Degrees, Spigot x Socket, 2-1/2 in Pipe Size

  • Mfr # 409025

  • Zoro # G5277465


product price: $7.49
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409025
Zoro #
G5277465
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in
Fitting Length
5.76 in
Pipe Size (Fittings)
2-1/2"
Pipe Fitting Length
5.76"
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side B Outside Diameter
3 1/4 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side A Outside Diameter
2 7/8 in
Overall Length
5 3/4 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 90 Degrees
Specific Pipe Fitting Shape
90 Degree Street Elbow
Fittings Sub-Category
Elbows
Color
White
Max. Temp.
140 Degrees F
Standards
NSF 14, NSF 61
Pipe Fitting Schedule/Class
Schedule 40
Compliance
ASTM
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Type
Spigot
Includes Shield
No
Fitting Side A Gender
Male
Fitting Side B Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
Schedule
Schedule 40
For Pipe Schedule
40
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi

Description

90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Spigot, 2 7/8 in, 2 1/2 in, Female, Socket, 3 1/4 in, Includes Seal Seal Not Included, 5 49/64 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.