Zoro Homepage

PVC, Tee, 10 in Socket, 6 in Socket

  • Mfr # 401626

  • Zoro # G700447058


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Application
Potable Water
Color
White
Standards
ASTM D2466, NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401626
Zoro #
G700447058
UPC #
025528776015
Country of Origin
United States

Dimensions

Fitting Side C Nominal Pipe Size
10 in
Fitting Side A Outside Diameter
11 1/2 in
Fitting Side B Outside Diameter
11 1/2 in
Overall Length
21 in
Fitting Side C Outside Diameter
7 1/4 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
10 in

Details

Specific Fitting Shape
Reducing Tee
Item
Slip Reducing Tee
Application
Potable Water
Color
White
Standards
ASTM D2466, NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Pipe Fitting Material
PVC
Low Lead Certified Standard
NSF 61; NSF 14
Includes Plug
No
Fitting Side A Type
Socket
Maximum Operating Pressure
140 psi
Fitting Side C Type
Socket
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Includes Seal
No
Low Lead Compliance Level
Certified
Includes Shield
No
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Schedule
Schedule 40

Description

Slip Reducing Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.