Zoro Homepage

PVC, Tee, 12 in Socket, 12 in Socket

  • Mfr # 401120

  • Zoro # G300447069


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Standards
ASTM D2466, NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Pipe Fitting Material
PVC
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401120
Zoro #
G300447069
UPC #
025528771096
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
13 5/8 in
Fitting Side C Nominal Pipe Size
12 in
Overall Length
26 in
Fitting Side A Outside Diameter
13 5/8 in
Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Nominal Pipe Size
12 in
Fitting Side C Outside Diameter
13 5/8 in

Details

Specific Fitting Shape
Tee
Item
Slip Tee
Standards
ASTM D2466, NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Pipe Fitting Material
PVC
Application
Potable Water
Color
White
Fitting Side C Gender
Female
Includes Shield
No
Includes Plug
No
Maximum Operating Pressure
130 psi
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Schedule
Schedule 40
Includes Seal
No
Fitting Side C Type
Socket
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified

Description

Slip Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.