Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tee, FNPT x FNPT x FNPT, 2 in Pipe Size

  • Mfr # 805-020

  • Zoro # G2967413


product price: $13.69
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Tee
Fitting Connection Type
FNPT x FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
202 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-020
Zoro #
G2967413
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Fitting Side B Outside Diameter
2 13/16 in
For Pipe Outside Diameter
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
2 13/16 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
4 11/16 in
Fitting Side A Outside Diameter
2 13/16 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT x FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
202 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Tee
Fittings Sub-Category
Tees
Specific Pipe Fitting Shape
Tee
Standards
ASTM D 1785, ASTM D 2464, ASTM D1784, NSF14 Certified, CSA B137.3
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Color
Gray
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side C Type
NPT
For Pipe Schedule
80
Maximum Operating Pressure
200 psi @ 73 Degrees F
Fitting Side C Pipe Threading
11 1/2
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Low Lead Compliance Level
Certified
Fitting Side B Type
NPT
Includes Seal
No
Includes Shield
No
Fitting Side A Type
NPT
Low Lead Certified Standard
NSF 61
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Plug
No
Fitting Side B Pipe Threading
11 1/2

Description

Tee, FNPT Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D1784, NSF-14 Certified, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.